OPTIBELT IMPERIAL TIMING BELT 840 XH 40077ZA


optibelt ZR XH

References
optibelt:840 XH 400
rubix:105A0495
manufacturer :840 XH 40077ZA
ean:4014486024388
brand logo
brand logo
Technical specifications
ProfileXH
Primitive length84 ''
Belt width101.6 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 840 XH 40077ZA


optibelt ZR Drive belts The main features of optibelt ZR drive belts are the high-quality neoprene components, the extremely flexible tension of glass fibres and the anti-abrasive protective structure. A certain level of resistance to oil, heat and cold are standard features of ZR drive belts. Synchronised torque transmission Wide range of performance Reduced bearing load High degree of flexibility Extremely small pulley diameters Examples of application Office equipment - Copiers Data processing - Printers Household appliances - Mixer Garden equipment - Scarifiers Video and photographic technology - Camcorders D.I.Y instruments - Aircraft Packaging machines - Measuring devices Transport technology - Control units Custom versions targeted for a particular application can be supplied on request.

Technical specifications


Attributes
ProfileXH
Primitive length84 ''
Belt width101.6 mm
Pitch22.22 mm
Number of teeth96
Height11.2 mm
Primitive length (mm)2133.6 mm
Show UNSPSC/ECL@SS
£ 275.35 excl. VAT
/ Each
£ 330.42 incl. VAT
  • Usually arrives within 14 working days