OPTIBELT IMPERIAL TIMING BELT 92 XL 02577ZA

ZR Double Timing Belt

See technical information

References

Optibelt:92 XL 025
Rubix:100A0881
Manufacturer :1960090
EAN:4014486025491
brand logo

Technical specifications

Profilexl
Primitive length9.2 ''
Belt width6.35 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 92 XL 02577ZA


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technical specifications


Attributes
Profilexl
Primitive length9.2 ''
Belt width6.35 mm
Pitch5.08 mm
Materialrubber
Number of teeth46
Height2.3 mm
Primitive length (mm)233.68 mm
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
  • Usually arrives within 14 working days