ORBITINT HERCULES PCRTTL DELTA CLASSIC WORK TROUSER ORANGE 34L
ORBIT PCRTTL DELTA ORANGE CLASSIC WORK TROUSER - TALL LEG
See technical informationReferences
Black Knight Workwear:PCRTT34T
Rubix:2021271
EAN:5054011127121

Product details : ORBITINT HERCULES PCRTTL DELTA CLASSIC WORK TROUSER ORANGE 34L
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 34 |
| Class EN20471 | 1 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 275 g/m² |
Show UNSPSC/ECL@SS
£ 16.94 excl. VAT
/ Each
£ 20.33 incl. VAT
- Usually arrives within 14 working days
