ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT BOTTLE M
ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT BOTTLE
See technical informationReferences
Orn:1005R.BG.M
Rubix:354A4669
EAN:5055748776927

Product details : ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT BOTTLE M
Our Goshawk t-shirt reinvented to bring you the best in durability and comfort with the addition of recycled fabrics.
Strengths
• Top quality, hard-wearing t-shirt made using recycled polyester material
• Polycotton fabric - washes and wears like a poloshirt
• Keeps its shape and colour far better than a traditional 100% cotton t-shirt
• Padded neckline for comfort
• Half moon yoke at neck for increased strength
• Triple stitched on all main seams for ultimate strength
• Unisex sizing
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | m |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 200 g/m² |
| Material | 65% grs recycled polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
- Usually arrives within 14 working days
