ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT BOTTLE S


ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT BOTTLE

References
orn:1005R.BG.S
rubix:354A4670
ean:5055748776910
brand logo
brand logo
Technical specifications
ColourGreen
SizeS
Main materialCotton/Polyester
See all Specifications

Product details : ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT BOTTLE S


Our Goshawk t-shirt reinvented to bring you the best in durability and comfort with the addition of recycled fabrics.

Strengths

• Top quality, hard-wearing t-shirt made using recycled polyester material
• Polycotton fabric - washes and wears like a poloshirt
• Keeps its shape and colour far better than a traditional 100% cotton t-shirt
• Padded neckline for comfort
• Half moon yoke at neck for increased strength
• Triple stitched on all main seams for ultimate strength
• Unisex sizing

Technical specifications


Attributes
ColourGreen
SizeS
Main materialCotton/Polyester
Grammage200 g/m²
Material65% GRS recycled polyester 35% cotton
Show UNSPSC/ECL@SS
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
  • Usually arrives within 14 working days