ORN 1008 AVOCET WICKING T-SHIRT BLACK GRAPHITE 3XL
ORN 1008 AVOCET WICKING T-SHIRT BLACK GRAPHITE
See technical informationReferences
Orn:1008.BKGR.3XL
Rubix:354A4683
EAN:5055748743578

Product details : ORN 1008 AVOCET WICKING T-SHIRT BLACK GRAPHITE 3XL
Unisex, wicking, two-tone t-shirt with reflective piping. Made from 100% polyester, this product is designed to keep you comfortable all day long. Available in 7 colourways; the Avocet is one of our family ranges.
Strengths
• High quality, inherent wicking polyester t-shirt
• Self-fabric collar
• Well padded taped neckline for comfort
• Sporty multi-colour design with hi-vis piping along the shoulders
• Matching contrast side panels
• Triple stitched on all main seams for ultimate strength
• Matching Avocet polycotton poloshirt, polyester poloshirt, quarter zip sweatshirt and softshell
• jacket available
• Registered design
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 200 g/m² |
| Material | 100% inherent wicking polyester |
Show UNSPSC/ECL@SS
£ 12.06 excl. VAT
/ Each
£ 14.47 incl. VAT
- Usually arrives within 14 working days
