ORN 1080 SILVERSWIFT T-SHIRT BLACK GRAPHITE M


ORN 1080 SILVERSWIFT T-SHIRT BLACK GRAPHITE

References
orn:1080.BKGR.M
rubix:354A4725
ean:5055748786797
brand logo
brand logo
Technical specifications
ColourBlack
SizeM
Main materialCotton
See all Specifications

Product details : ORN 1080 SILVERSWIFT T-SHIRT BLACK GRAPHITE M


This new Silverswift unisex t-shirt enhances our collection of two-tone garments. Add more style to your brand and your profession by wearing your colours when you’re out and about.

Strengths

• Top quality, hard-wearing t-shirt
• Polycotton fabric - washes and wears like a poloshirt
• Keeps its shape and colour far better than a traditional 100% cotton t-shirt
• Padded neckline for comfort
• Half moon yoke at neck for increased strength
• Triple stitched on all main seams for ultimate strength
• Contrasting panels and neck collar
• Matches the rest of the Silverswift Collection

Technical specifications


Attributes
ColourBlack
SizeM
Main materialCotton
Grammage180 g/m²
Secondary colourGrey
Material100% cotton
Show UNSPSC/ECL@SS
£ 8.06 excl. VAT
/ Each
£ 9.67 incl. VAT
  • Usually arrives within 14 working days