ORN 1080 SILVERSWIFT T-SHIRT BLACK GRAPHITE XL
ORN 1080 SILVERSWIFT T-SHIRT BLACK GRAPHITE
See technical informationReferences
Orn:1080.BKGR.XL
Rubix:354A4727
EAN:5055748786810

Product details : ORN 1080 SILVERSWIFT T-SHIRT BLACK GRAPHITE XL
This new Silverswift unisex t-shirt enhances our collection of two-tone garments. Add more style to your brand and your profession by wearing your colours when you’re out and about.
Strengths
• Top quality, hard-wearing t-shirt
• Polycotton fabric - washes and wears like a poloshirt
• Keeps its shape and colour far better than a traditional 100% cotton t-shirt
• Padded neckline for comfort
• Half moon yoke at neck for increased strength
• Triple stitched on all main seams for ultimate strength
• Contrasting panels and neck collar
• Matches the rest of the Silverswift Collection
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 8.92 excl. VAT
/ Each
£ 10.70 incl. VAT
- Usually arrives within 14 working days
