ORN 1106R LADIES OSPREY EARTHPRO GRS POLOSHIRT BLACK
Colour | navy |
---|---|
Size | 12 |
Main material | cotton/polyester |
Colour | navy |
---|---|
Size | 12 |
Main material | cotton/polyester |
Grammage | 220 g/m² |
Material | 65% grs recycled polyester 35% cotton |
Usually arrives within 14 working days