ORN 1130 RAVEN POLOSHIRT WHITE XL


ORN 1130 RAVEN POLOSHIRT BOTTLE

References
orn:1130.WH.XL
rubix:241A2149
ean:5055748766492
brand logo
brand logo
Technical specifications
ColourWhite
SizeXL
Main materialCotton/Polyester
See all Specifications

Product details : ORN 1130 RAVEN POLOSHIRT WHITE XL


Our entry level polo is no budget polo. With 220gsm pique knit fabric, it is sure to offer a quality product to even those on a budget.

Strengths

• High quality, classic weight poloshirt
• Plain knitted collar and well-padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Hemmed sleeve ends
• Self coloured placket, with matching pearlised buttons
• Triple stiched on all main seams for ultimate strength

Technical specifications


Attributes
ColourWhite
SizeXL
Main materialCotton/Polyester
Grammage220 g/m²
Material50% polyester 50% cotton
Show UNSPSC/ECL@SS
£ 6.02 excl. VAT
/ Each
£ 7.22 incl. VAT
  • Usually arrives within 14 working days