ORN 1150 EAGLE POLOSHIRT PURPLE 4XL

ORN 1150 EAGLE POLOSHIRT ASH

See technical information

References

Orn:1150.PU.4XL
Rubix:354A4865
EAN:5055748702728
brand logo

Technical specifications

Colourpurple
Size4xl
Main materialcotton/polyester
See all Specifications

Product details : ORN 1150 EAGLE POLOSHIRT PURPLE 4XL


Poloshirt offers quality, style, and functionality at a fantastic price point. Available in various colours from sizes XS-5XL (up to 10XL in navy and black).

Strengths

• High quality, premium weight poloshirt
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Matching ladies available - 1160-10
• Self coloured placket, with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
Colourpurple
Size4xl
Main materialcotton/polyester
Secondary colourno secondary color
Grammage220 g/m²
Material50% polyester 50% cotton
£ 7.45 excl. VAT
/ Each
£ 8.94 incl. VAT
  • Usually arrives within 14 working days

Colour

purple

Size

4xl