ORN 1150 EAGLE POLOSHIRT RED L


ORN 1150 EAGLE POLOSHIRT ASH

References
orn:1150.RD.L
rubix:80378445
ean:5055748702827
brand logo
brand logo
Technical specifications
ColourRed
SizeL
Main materialCotton/Polyester
See all Specifications

Product details : ORN 1150 EAGLE POLOSHIRT RED L


Poloshirt offers quality, style, and functionality at a fantastic price point. Available in various colours from sizes XS-5XL (up to 10XL in navy and black).

Strengths

• High quality, premium weight poloshirt
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Matching ladies available - 1160-10
• Self coloured placket, with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
ColourRed
SizeL
Main materialCotton/Polyester
Grammage220 g/m²
Material50% polyester 50% cotton
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
  • Usually arrives within 14 working days