ORN 1150 EAGLE PREMIUM POLOSHIRT BOTTLE
Colour | Green |
---|---|
Size | L |
Main material | Cotton/Polyester |
Colour | Green |
---|---|
Size | L |
Main material | Cotton/Polyester |
Long sleeves | No |
Grammage | 220 g/m² |
Gender | Men |
Material | 50% Polyester, 50% Cotton |
Usually arrives within 14 working days