ORN 1152 EGRET SLIM FIT POLOSHIRT BLACK XS
ORN 1152 EGRET SLIM FIT POLOSHIRT BLACK
See technical informationReferences
Orn:1152.BK.XS
Rubix:354A4902
EAN:5055748775777

Product details : ORN 1152 EGRET SLIM FIT POLOSHIRT BLACK XS
This men’s Egret slim fit poloshirt is one of our longstanding tops. Keeping its shape and fitting perfectly throughout the working day.
Strengths
• High quality, premium weight poloshirt
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Matching ladies available - 1160-10
• Self coloured placket, with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength
• Slim fit style
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xs |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester 50% cotton |
Show UNSPSC/ECL@SS
£ 7.45 excl. VAT
/ Each
£ 8.94 incl. VAT
- Usually arrives within 14 working days
