ORN 1170 WEAVER LONG SLEEVED POLOSHIRT ASH M


ORN 1170 WEAVER LONG SLEEVED POLOSHIRT ASH

References
orn:1170.AS.M
rubix:230A2163
ean:5055748722924
brand logo
brand logo
Technical specifications
Colourgrey
Sizem
Main materialcotton/polyester
See all Specifications

Product details : ORN 1170 WEAVER LONG SLEEVED POLOSHIRT ASH M


Knitted cuffs and triple-stitched fabric ensure that our long sleeved poloshirt is designed to endure.

Strengths

• High quality, premium weight, long sleeve poloshirt
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Long sleeve design with knitted cuffs
• Self-coloured placket, with matching pearlised buttons
• Triple stiched on all main seams for ultimate strength

Technical specifications


Attributes
Colourgrey
Sizem
Main materialcotton/polyester
Grammage220 g/m²
Material50% polyester 50% cotton
Show UNSPSC/ECL@SS
£ 10.16 excl. VAT
/ Each
£ 12.19 incl. VAT
  • Usually arrives within 14 working days