ORN 1180 SILVERSWIFT POLOSHIRT BOTTLE BLACK
Colour | black |
---|---|
Size | 4xl |
Main material | cotton/polyester |
Colour | black |
---|---|
Size | 4xl |
Main material | cotton/polyester |
Grammage | 220 g/m² |
Secondary colour | orange |
Material | 50% polyester 50% cotton |
Usually arrives within 14 working days