ORN 1183 FIREBACK WICKING POLOSHIRT BLACK BLACK
Colour | black |
---|---|
Size | 5xl |
Main material | polyester |
Colour | black |
---|---|
Size | 5xl |
Main material | polyester |
Grammage | 200 g/m² |
Secondary colour | black |
Material | 100% inherent wicking polyester |
Usually arrives within 14 working days