ORN 1183 FIREBACK WICKING POLOSHIRT BLACK GRAPHITE M
ORN 1183 FIREBACK WICKING POLOSHIRT BLACK BLACK
See technical informationReferences
Orn:1183.BKGR.M
Rubix:354A5102
EAN:5055748751153

Product details : ORN 1183 FIREBACK WICKING POLOSHIRT BLACK GRAPHITE M
Be sure to be seen in this wicking poloshirt. Our stylish Fireback range is designed with reflective piping to offer added visibility in low light conditions.
Strengths
• High quality, inherent wicking polyester poloshirt
• Quarter zip, sporty design with internal placket
• Self-fabric collar and open cuff design
• Well padded taped neckline for comfort
• Maximum impact design with hi-vis zip
• Hi-vis piping along the shoulders, sleeve and hem panels
• Triple stitched on all main seams for ultimate strength
• Matching Fireback quarter zip, sweatshirt and softshell jacket available
• Registered design
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 200 g/m² |
| Material | 100% inherent wicking polyester |
Show UNSPSC/ECL@SS
£ 11.79 excl. VAT
/ Each
£ 14.15 incl. VAT
- Usually arrives within 14 working days
