ORN 1183 FIREBACK WICKING POLOSHIRT NAVY NAVY L


ORN 1183 FIREBACK WICKING POLOSHIRT BLACK BLACK

References
orn:1183.NVNV.L
rubix:246A0550
ean:5055748751009
brand logo
brand logo
Technical specifications
Colournavy
Sizel
Main materialpolyester
See all Specifications

Product details : ORN 1183 FIREBACK WICKING POLOSHIRT NAVY NAVY L


Be sure to be seen in this wicking poloshirt. Our stylish Fireback range is designed with reflective piping to offer added visibility in low light conditions.

Strengths

• High quality, inherent wicking polyester poloshirt
• Quarter zip, sporty design with internal placket
• Self-fabric collar and open cuff design
• Well padded taped neckline for comfort
• Maximum impact design with hi-vis zip
• Hi-vis piping along the shoulders, sleeve and hem panels
• Triple stitched on all main seams for ultimate strength
• Matching Fireback quarter zip, sweatshirt and softshell jacket available
• Registered design

Technical specifications


Attributes
Colournavy
Sizel
Main materialpolyester
Grammage200 g/m²
Material100% inherent wicking polyester
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ Each
£ 14.40 incl. VAT
  • Usually arrives within 14 working days