ORN 1186 LADIES SILVERSWIFT POLOSHIRT BLACK GRAPHITE 12
ORN 1186 LADIES SILVERSWIFT POLOSHIRT BLACK GRAPHITE
See technical informationReferences
Orn:1186.BKGR.12
Rubix:354A5119
EAN:5055748788241

Product details : ORN 1186 LADIES SILVERSWIFT POLOSHIRT BLACK GRAPHITE 12
Our Ladies' Silverswift poloshirt is great for any company looking to add colour into their workwear. Plus, you can ensure you're inclusive with your employees’ workwear.
Strengths
• High quality, premium weight poloshirt
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Self-coloured placket, with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength
• Matching Silverswift sweatshirt, fleece and softshell available
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 12 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester 50% cotton |
Show UNSPSC/ECL@SS
£ 12.05 excl. VAT
/ Each
£ 14.46 incl. VAT
- Usually arrives within 14 working days
