ORN 1188 AVOCET POLOSHIRT BLACK GRAPHITE XS
ORN 1188 AVOCET POLOSHIRT BLACK GRAPHITE
See technical informationReferences
Orn:1188.BKGR.XS
Rubix:354A5147
EAN:5055748756905

Product details : ORN 1188 AVOCET POLOSHIRT BLACK GRAPHITE XS
This two-tone polo shirt offers a stylish look, whilst the reflective piping offers a safety element. Complete the look with our full Avocet range.
Strengths
• High quality, premium polycotton poloshirt
• Knitted collar with rod detail and well padded taped neckline for comfort
• Cuffed sleeves with matching rod design
• Sporty multi-colour design with hi-vis piping along the shoulders
• Matching contrast side panels and trim on placket
• Triple stitched on all main seams for ultimate strength
• Matching Avocet polyester t-shirt, polyester poloshirt, quarter zip sweatshirt and softshell jacket available
• Registered design
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xs |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester 50% cotton |
Show UNSPSC/ECL@SS
£ 14.04 excl. VAT
/ Each
£ 16.85 incl. VAT
- Usually arrives within 14 working days
