ORN 1196 LADIES ORIOLE WICKING POLOSHIRT BLACK
Colour | black |
---|---|
Size | m |
Main material | polyester |
Colour | black |
---|---|
Size | m |
Main material | polyester |
Grammage | 200 g/m² |
Secondary colour | purple |
Material | 100% inherent wicking polyester |
Usually arrives within 14 working days