ORN 1198 AVOCET WICKING POLOSHIRT BLACK REFLEX 5XL
ORN 1196 LADIES ORIOLE WICKING POLOSHIRT BLACK
See technical informationReferences
Orn:1198.BKRB.5XL
Rubix:354A5280
EAN:5055748761718

Product details : ORN 1198 AVOCET WICKING POLOSHIRT BLACK REFLEX 5XL
With 100% inherent moisture-wicking properties, this ladies' Oriole fitted poloshirt is comfortable when working outdoors on hot and humid, sunny days.
Strengths
• High quality, premium, wicking poloshirt
• Inherent moisture-wicking properties
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Self-coloured placket with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 5xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 200 g/m² |
| Material | 100% inherent wicking polyester |
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ Each
£ 18.26 incl. VAT
- Usually arrives within 14 working days
Colour
Size
5xl
