ORN 1250 KITE SWEATSHIRT NAVY 4XL


ORN 1250 KITE SWEATSHIRT NAVY

References
orn:SP1250PB-NV-4XL
rubix:80184599
ean:5055748706672
brand logo
brand logo
Technical specifications
Colournavy
Size4xl
Main materialpolyester
See all Specifications

Product details : ORN 1250 KITE SWEATSHIRT NAVY 4XL


High quality premium weight sweatshirt, elasticated cuffs, neckline and waistband, brushed fleece inner, half moon yolk at neck, well padded taped neckline for comfort, set in sleeve styling, triple stiched on all main seams for ultimate strength.65% polyester, 35% cotton. 320 gsm.

Strengths

Excellent abrasion resistance
Good flexibility and kink resistant
Resistance to oil and fuels
Silicone freeHigh quality premium weight sweatshirt.
Elasticated cuffs, neckline and waistband.
Brushed fleece inner.
Well padded, taped neckline for comfort.

Technical specifications


Attributes
Colournavy
Size4xl
Main materialpolyester
Grammage320 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 9.90 excl. VAT
/ Each
£ 11.88 incl. VAT
  • Delivery usually within ( 3 ) days