ORN 1255 SEAGULL 100 COTTON SWEATSHIRT BLACK 5XL


ORN 1255 SEAGULL 100% COTTON SWEATSHIRT BLACK

References
orn:1255.BK.5XL
rubix:354A5436
ean:5055748765723
brand logo
brand logo
Technical specifications
Colourblack
Size5xl
Main materialcotton
See all Specifications

Product details : ORN 1255 SEAGULL 100 COTTON SWEATSHIRT BLACK 5XL


One of the few 100% cotton sweatshirts available on the market, it's triple stitched for added strength. With a brushed fleece inner, this sweatshirt is designed to be warm and to last.

Strengths

• High quality, premium weight sweatshirt
• Elasticated cuffs, neckline and waistband
• Brushed fleece inner
• Well padded, taped neckline for comfort
• Half moon yolk at neck
• Set in sleeve styling. Ideal for corporate logo's and very comfortable to wear
• Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
Colourblack
Size5xl
Main materialcotton
Grammage320 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 14.16 excl. VAT
/ Each
£ 16.99 incl. VAT
  • Usually arrives within 14 working days