ORN 1255 SEAGULL 100 COTTON SWEATSHIRT NAVY XS
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT BLACK
See technical informationReferences
Orn:1255.NV.XS
Rubix:354A5441
EAN:5055748765730

Product details : ORN 1255 SEAGULL 100 COTTON SWEATSHIRT NAVY XS
One of the few 100% cotton sweatshirts available on the market, it's triple stitched for added strength. With a brushed fleece inner, this sweatshirt is designed to be warm and to last.
Strengths
• High quality, premium weight sweatshirt
• Elasticated cuffs, neckline and waistband
• Brushed fleece inner
• Well padded, taped neckline for comfort
• Half moon yolk at neck
• Set in sleeve styling. Ideal for corporate logo's and very comfortable to wear
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 14.60 excl. VAT
/ Each
£ 17.52 incl. VAT
- Usually arrives within 14 working days
