ORN 1278 SILVERSWIFT QUARTER ZIP SWEATSHIRT BLACK GRAPHITE M
ORN 1278 SILVERSWIFT QUARTER ZIP SWEATSHIRT BLACK GRAPHITE
See technical informationReferences
Orn:1278.BKGR.M
Rubix:354A5454
EAN:5055748792279

Product details : ORN 1278 SILVERSWIFT QUARTER ZIP SWEATSHIRT BLACK GRAPHITE M
Our new Silverswift quarter zip sweatshirt is perfectly suited to improving your company identity or making employees look and feel great.
Strengths
• High quality, premium weight, quarter zip sweatshirt
• Elasticated cuffs and waistband
• Brushed fleece inner for superior comfort
• Half moon yoke at neck
• Contrasting side panels
• Matching contrasting quarter zip and trim on collar
• Triple stitched on all main seams for ultimate strength
• Matching poloshirt, softshell and trousers are available
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 18.57 excl. VAT
/ Each
£ 22.28 incl. VAT
- Usually arrives within 14 working days
