Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
ORN 1280 OWL HOODIE BLACK L
ORN 1280 OWL HOODIE BLACK L
ORN 1280 OWL HOODIE
References
orn:
1280-BLK-L
rubix:
218A0472
ean:
5055748707792
Technical specifications
Colour
black
Size
l
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : ORN 1280 OWL HOODIE BLACK L
Technical specifications
Attributes
Colour
black
Size
l
Main material
cotton
Grammage
320
g/m²
Material
80% cotton / 20% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.06
excl. VAT
/
Each
£
18.07
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1250 KITE SWEATSHIRT PINK S
ORN 1250 KITE SWEATSHIRT PURPLE 3XL
ORN 1285 CRANE FUR-LINED HOODIE NAVY L
MASCOT 20384 CROSSOVER SWEATSHIRT WHITE 5XL
MASCOT 51580 CARVIN SWEATSHIRT D'ANTH M
HELLYHAN 79330_990-4XL ESSENTIAL 1/4 ZIP HOODIE BLACK 4XL
ORN 1285 CRANE FUR-LINED HOODIE GRAPHITE 3XL
MASCOT 51589 REVEL HOODIE BLACK L
MASCOT 00785 TRINIDAD POLO SWEATSHIRT DNAVY 4XL
ORN 1285 CRANE FUR-LINED HOODIE GRAPHITE M
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT BLACK XL
REGATTA TRF686 038 PRO CREW NECK SWEATSHIRT SEAL GREY 2XL
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER GREEN M
ORN 1250 KITE SWEATSHIRT BLACK 6XL
MASCOT 51580 CARVIN SWEATSHIRT GREY FLK XS