ORN 1283 FIREBACK QUARTER ZIP SWEATSHIRT NAVY NAVY L


ORN 1283 FIREBACK QUARTER ZIP SWEATSHIRT BLACK BLACK

References
orn:1283.NVNV.L
rubix:354A5526
ean:5055748764313
brand logo
brand logo
Technical specifications
Colournavy
Sizel
Main materialcotton/polyester
See all Specifications

Product details : ORN 1283 FIREBACK QUARTER ZIP SWEATSHIRT NAVY NAVY L


Offering a modern look with reflective detail, this quarter zip sweatshirt is stylish and warm. An ideal choice for both in and out of the workplace.

Strengths

• High quality, premium weight, quarter zip sweatshirt
• Open cuffs and open hem styling
• Brushed fleece inner and padded, taped neckline for superior comfort
• Maximum impact, quarter zip sporty design with reflective zip
• Reflective piping along the shoulders, sleeves and hem panels
• Triple stitched on all main seams for ultimate strength
• Matching Fireback poloshirt, softshell and outer jacket available
• Registered design

Technical specifications


Attributes
Colournavy
Sizel
Main materialcotton/polyester
Grammage320 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 18.23 excl. VAT
/ Each
£ 21.88 incl. VAT
  • Usually arrives within 14 working days