ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK GRAPHITE 3XL
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK GRAPHITE
See technical informationReferences
Orn:1288.BKGR.3XL
Rubix:354A5549
EAN:5055748764559

Product details : ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK GRAPHITE 3XL
Offering a modern look with reflective detail, this quarter zip sweatshirt is stylish and warm. An ideal choice for both in and out of the workplace.
Strengths
• High quality premium weight quarter zip poloshirt
• Elasticated cuffs and waistband
• Brushed fleece inner for superior comfort
• Half moon yoke at neck
• Sporty multi-colour design with high visibility piping along the shoulders
• Matching contrast side panels, zip guard and trim on collar
• Triple stitched on all main seams for ultimate strength
• Matching Avocet polyester t-shirt, polyester poloshirt, polycotton poloshirt and softshell jacket available
• Registered design
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 3xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 20.06 excl. VAT
/ Each
£ 24.07 incl. VAT
- Usually arrives within 14 working days
