ORN 1290 SILVERSWIFT SWEATSHIRT BLACK ORANGE S
ORN 1290 SILVERSWIFT SWEATSHIRT BOTTLE BLACK
See technical informationReferences
Orn:1290.BKOR.S
Rubix:354A5638
EAN:5055748708133

Product details : ORN 1290 SILVERSWIFT SWEATSHIRT BLACK ORANGE S
Two-tone sweatshirt that keeps you warm whilst offering that bespoke look.
Strengths
• High quality, premium weight sweatshirt
• Elasticated cuffs, neckline and waistband
• Brushed fleece inner
• Well padded, taped neckline for comfort
• Half moon yoke at neck
• Set in sleeve styling. Ideal for corporate logo's and very comfortable to wear
• Triple stitched on all main seams for ultimate strength
• Matching Silverswift poloshirt, fleece, hoodie, softshell and trousers available
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | cotton/polyester |
| Secondary colour | orange |
| Grammage | 320 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 15.96 excl. VAT
/ Each
£ 19.15 incl. VAT
- Usually arrives within 14 working days
