Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
ORN 2060 LADIES CONDOR COMBAT SHORTS BLACK 16
ORN 2060 LADIES CONDOR COMBAT SHORTS BLACK 16
ORN 2060.BK. LADIES CONDOR COMBAT SHORTS BLACK
References
orn:
2060-BLK-16
rubix:
266A4218
ean:
5055748773971
Technical specifications
Colour
black
Size
16
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 2060 LADIES CONDOR COMBAT SHORTS BLACK 16
Technical specifications
Attributes
Colour
black
Size
16
Main material
polyester
Grammage
245
g/m²
Material
65% polyester / 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.07
excl. VAT
/
Each
£
20.48
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 10149 CHARLESTON SHORTS DANTH 42.5
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 31.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 40.5
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 36.5
MASCOT 18349 UNIQUE SHORTS LIGHT KHAKI/BLACK 40.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 44.5
MASCOT 18048 ACCELERATE LADIES SHORTS DNAVY 16
MASCOT 22149 CUSTOMIZED SHORTS STONE BLUE/DNAVY 38.5
MASCOT 09249 LIMNOS SHORTS LONG DANTH 33.5
"REGATTA TRJ388 7NV HEROIC CARGO SHIRT IRON 36"""
ORN 2080 MERLIN TRADESMAN SHORTS BLACK 28
ORN 2060 LADIES CONDOR COMBAT SHORTS GRAPHITE 14
ORN 2050 CONDOR COMBAT SHORTS NAVY 34
MASCOT 12049 STUTTGART SHORTS ROYAL/DNAVY 42.5
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS WHITE/DANTH 35.5