ORN 2060 LADIES CONDOR COMBAT SHORTS GRAPHITE 20


ORN 2060 LADIES CONDOR COMBAT SHORTS GRAPHITE

References
orn:2060.GT.20
rubix:354A5687
ean:5055748774022
brand logo
brand logo
Technical specifications
Colourgrey
Size20
Main materialcotton/polyester
See all Specifications

Product details : ORN 2060 LADIES CONDOR COMBAT SHORTS GRAPHITE 20


Our ladies' Condor shorts give you everything you would expect from combat shorts but, with a part-elasticated waistband, they give you that little bit extra when you bend and stretch (also available in men’s sizes).

Strengths

• Multi-functional and hard wearing shorts
• Part elasticated waistband for comfort
• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
• Heavy duty non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
Colourgrey
Size20
Main materialcotton/polyester
Grammage245 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 17.17 excl. VAT
/ Each
£ 20.60 incl. VAT
  • Usually arrives within 14 working days