ORN 2080 MERLIN TRADESMAN SHORTS NAVY 36


ORN 2080 MERLIN TRADESMAN SHORTS NAVY

References
orn:2080.NV.36
rubix:354A5703
ean:5055748767536
brand logo
brand logo
Technical specifications
Colournavy
Size36
Main materialcotton/polyester
See all Specifications

Product details : ORN 2080 MERLIN TRADESMAN SHORTS NAVY 36


Based on our Merlin trouser design, these shorts are designed for the hardy tradesman.

Strengths

• Multi-functional hard wearing tradesman shorts
• Triple stitching on all main seams
• Multiple pockets with extra strong lining including two front, two rear pockets and combat leg and rule pockets
• Part elasticated waistband for comfort
• High quality pocket liners for durability
• Heavy duty non-scratch fixing stud on waistband
• Brass YKK zip
• Functional D-Ring
• Versatile hanging pockets which can be tucked away for comfort and a superior image
• Black (grey stitching) - Navy (navy stitching)

Technical specifications


Attributes
Colournavy
Size36
Main materialcotton/polyester
Grammage245 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 20.97 excl. VAT
/ Each
£ 25.16 incl. VAT
  • Usually arrives within 14 working days