ORN 2080 MERLIN TRADESMAN SHORTS NAVY 44
ORN 2080 MERLIN TRADESMAN SHORTS NAVY
See technical informationReferences
Orn:2080.NV.44
Rubix:245A2814
EAN:5055748767772

Product details : ORN 2080 MERLIN TRADESMAN SHORTS NAVY 44
Based on our Merlin trouser design, these shorts are designed for the hardy tradesman.
Strengths
• Multi-functional hard wearing tradesman shorts
• Triple stitching on all main seams
• Multiple pockets with extra strong lining including two front, two rear pockets and combat leg and rule pockets
• Part elasticated waistband for comfort
• High quality pocket liners for durability
• Heavy duty non-scratch fixing stud on waistband
• Brass YKK zip
• Functional D-Ring
• Versatile hanging pockets which can be tucked away for comfort and a superior image
• Black (grey stitching) - Navy (navy stitching)
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 44 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester 35% cotton |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 20.68 excl. VAT
/ Each
£ 24.82 incl. VAT
- Usually arrives within 14 working days
Size
44
