ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK 16R
ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK
See technical informationReferences
Orn:2160.BK.R.16
Rubix:252A8555
EAN:5055748757285

Product details : ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK 16R
These ladies' Harrier stretch trousers are setting a benchmark for stretchy fit, comfort and durability for everyday workwear (also available in men’s sizes).
Strengths
• Hardwearing, multipurpose classic trouser
• Two hip pockets, single jetted rear pocket
• Heavy duty, non-scratch fixing stud on waistband
• Stretch fabric for increased ease of movement and maximum comfort
• High quality YKK brass zip with lifetime guarantee
• 3 leg lengths: Short (27") Regular (29") Tall (31")
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 16 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 65% polyester 33% cotton 2% elastane |
Show UNSPSC/ECL@SS
£ 18.77 excl. VAT
/ Each
£ 22.52 incl. VAT
- Usually arrives within 14 working days
Colour
Size
16
