ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY
Colour | Navy |
---|---|
Size | 44T |
Main material | Cotton/Polyester |
Colour | Navy |
---|---|
Size | 44T |
Main material | Cotton/Polyester |
Grammage | 245 g/m² |
Material | 40% recycled polyester 40% elastomultiester 20% cotton |
Usually arrives within 14 working days