ORN 2500 CONDOR COMBAT TROUSER BLACK 34T
ORN 2500 CONDOR COMBAT TROUSER BLACK
See technical informationReferences
Orn:2500-15 CON DOR BLK 34T
Rubix:2526015
EAN:5055748716268

Product details : ORN 2500 CONDOR COMBAT TROUSER BLACK 34T
A multifunctional cargo trouser with standard swing pockets, large gusseted leg pockets, mobile pocket and jetted rear pockets.There are also internal kneepad pockets which take a generic kneepad supplied separately
The style is button fastening with part elastication at the waist for additional wearer comfort
65% polyester 35% cotton twill 245gsm (7oz)
Part elasticated waistband for comfort
High quality pocket liners for durability
Triple stitching on all main seams
Heavy duty non-scratch fixing stud on waistband
Brass YKK zip.
Waist Sizes 28" – 52"
The style is button fastening with part elastication at the waist for additional wearer comfort
65% polyester 35% cotton twill 245gsm (7oz)
Part elasticated waistband for comfort
High quality pocket liners for durability
Triple stitching on all main seams
Heavy duty non-scratch fixing stud on waistband
Brass YKK zip.
Waist Sizes 28" – 52"
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 34 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 245 g/m² |
| Material | 65% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 37.15 excl. VAT
/ Each
£ 44.58 incl. VAT
- In stock: Next day delivery
Colour
Size
34
