ORN 2500 CONDOR COMBAT TROUSER BOTTLE 32R
ORN 2500 CONDOR COMBAT TROUSER BOTTLE
See technical informationReferences
Orn:2500.BG.R.32
Rubix:123A8456
EAN:5055748716596

Product details : ORN 2500 CONDOR COMBAT TROUSER BOTTLE 32R
Our combat trouser is hardwearing, comfortable, and built to last.
Strengths
• Multi-functional and hard wearing trouser
• Internal kneepad pocket
• Slight elastication at sides of waistband – very comfortable to wear
• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
• Heavy duty, non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength
• High quality brass YKK zip with lifetime guarantee
• 3 leg lengths: Short (29"), Regular (32"), Tall (35")
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 32 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 21.42 excl. VAT
/ Each
£ 25.70 incl. VAT
- Usually arrives within 14 working days
Colour
Size
32
