ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 42R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK
See technical informationReferences
Orn:2510N.BK.R.42
Rubix:242A1564
EAN:5055748718682

Product details : ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 42R
Our combat trouser with reflective tape has been improved to be more stylish, whilst ensuring increased reflectivity improves your visibility to others.
Strengths
• Multi-functional and hard wearing trouser
• Internal kneepad pocket
• Slight elastication at sides of waistband – very comfortable to wear
• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
• Heavy duty, non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength
• High quality brass YKK zip with lifetime guarantee
• Reflective trim to cargo pockets & pocket flaps
• 2 x 50mm reflective stripes on each leg
• 3 leg lengths: Short (29"), Regular (32"), Tall (35")
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 42 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 24.87 excl. VAT
/ Each
£ 29.84 incl. VAT
- Usually arrives within 14 working days
Colour
Size
42
