ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 8R


ORN 2560-15 CONDOR LADIES TROUSERS BLACK

References
orn:2560-15 CONDOR BLK 8R
rubix:2526143
ean:5055748721002
brand logo
brand logo
Technical specifications
Colourblack
Size8r
Main materialpolyester
See all Specifications

Product details : ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 8R


Strengths

•Best selling, multi functional, hardwearing trouser
•Internal kneepad pocket
•Slight elastication at sides of waistband - very comfortable to wear
•Multiple pockets with extra strong lining including 2 front & 2 rear pockets
•Combat style leg pockets, mobile phone pocket on thigh
•Heavy duty non-scratch fixing stud on waistband
•Triple stitched on main seams for ultimate strength
•Leg lengths - R (29"), T (31)

Technical specifications


Attributes
Colourblack
Size8r
Main materialpolyester
Knee pad pocketyes
Grammage245 g/m²
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 20.56 excl. VAT
/ Each
£ 24.67 incl. VAT
  • In stock: Next day delivery