ORN 2560 LADIES CONDOR KNEEPAD TROUSER BOTTLE 16R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER
See technical informationReferences
Orn:2560.BG.R.16
Rubix:117A8263
EAN:5055748763651

Product details : ORN 2560 LADIES CONDOR KNEEPAD TROUSER BOTTLE 16R
Manufactured from 50 x 50mm mesh panels & galvanised roof
This unit is supplied knock down for easy access into your premises
Complete with a hasp & staple locking facility (padlock not supplied)
GLC25Z & GLC35Z supplied with a pallet base which incorporates fork lift pockets
N.B. A Fork Lift will be needed to unload these units
This unit is supplied knock down for easy access into your premises
Complete with a hasp & staple locking facility (padlock not supplied)
GLC25Z & GLC35Z supplied with a pallet base which incorporates fork lift pockets
N.B. A Fork Lift will be needed to unload these units
Strengths
• Multi-functional and hard wearing trouser
• Internal kneepad pocket
• Slight elastication at sides of waistband – very comfortable to wear
• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
• Heavy duty non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength • High quality brass YKK zip with lifetime guarantee
• 3 leg lengths: Short (27"), Regular (29"), Tall (31")
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 16 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 24.88 excl. VAT
/ Each
£ 29.86 incl. VAT
- Usually arrives within 14 working days
Colour
Size
16
