ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 40R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE
See technical informationReferences
Orn:2580.BKGR.R.40
Rubix:354A5998
EAN:5055748738895

Product details : ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 40R
The perfect hardwearing combat trouser to add a splash of colour to your corporate look.
Strengths
A multi-functional hard wearing trouser
• Contrasting pockets to match the Silverswift fleece, poloshirt, sweatshirt, hoodie and softshell
• Stylish reflective trim on the back of the leg for added visibility
• Slightly elasticated waistband for comfort
• Triple stitching on all main seams
• Multiple pockets with extra strong lining, including two front, two rear, combat leg and mobile phone pockets (on thigh)
• Heavy duty, non-scratch fixing stud on waistband
• Brass YKK zip with lifetime guarantee
• 3 leg lengths: Short (29”), Regular (32”), Tall (35”)
• Registered design
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 40 |
| Main material | cotton/polyester |
| Secondary colour | grey |
| Grammage | 245 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 21.20 excl. VAT
/ Each
£ 25.44 incl. VAT
- Usually arrives within 14 working days
Colour
Size
40
