ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE
Colour | black |
---|---|
Size | 34r |
Main material | cotton/polyester |
Colour | black |
---|---|
Size | 34r |
Main material | cotton/polyester |
Grammage | 245 g/m² |
Material | 65% polyester 35% cotton |
Secondary colour | red |
Usually arrives within 14 working days