References
Orn:2600.BK.R.32
Rubix:354A6067
EAN:5055748746814

Product details : ORN 2600 KEA ACTION TROUSER BLACK 32R
These men’s Kea action trousers with part-elasticated waistband for stretchy fit and comfort. DWR coated fabric make these ideal for working outdoors. With external kneepad pockets, you can work at all levels. Use with foam kneepad protection (also available in ladies’ sizes).
Strengths
• Multi-functional and hard wearing action trouser
• Multiple zipped pockets including side pockets, two front pockets and spacious leg cargo pocket
• Two rear pockets
• Slight elastication at side of waistband - very comfortable to wear
• Heavy duty, non scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength
• External kneepad pockets
• Durable Water Repellant (DWR) fabric treatment - ideal for working outdoors
• High quality brass YKK zip with lifetime guarantee
• 3 leg lengths: Short (29"), Regular (32"), Tall (35")
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 32 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 65% polyester 35% cotton with dwr coating |
Show UNSPSC/ECL@SS
£ 24.87 excl. VAT
/ Each
£ 29.84 incl. VAT
- Usually arrives within 14 working days
Colour
Size
32
