ORN 2660 LADIES KEA ACTION TROUSER BLACK
Colour | navy |
---|---|
Size | 16r |
Main material | cotton/polyester |
Colour | navy |
---|---|
Size | 16r |
Main material | cotton/polyester |
Grammage | 245 g/m² |
Material | 65% polyester 35% cotton with dwr coating |
Usually arrives within 14 working days