References
Orn:2700.BK.R.XL
Rubix:354A6192
EAN:5055748783123

Product details : ORN 2700 SCOTER COVERALL BLACK XLR
Our full-length, action coverall will keep your clothing covered from top to toe, ensuring that you will be avoid any marks or grease on your clothes, no matter what environment you're working in.
Strengths
• Multi-functional, hardwearing work coverall
• Available in high visibility yellow and orange
• Adjustable waistband and cuffs
• Action back for ease of movement
• Part-elasticated waist for comfort
• High quality pocket liners for durability
• Covered, full-length YKK zip with lifetime warranty
• Multiple pockets including spacious leg pockets
• Triple stitched on all main seams for ultimate strength
• Tested to ISO 20471 Class II and GO/RT standards
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 80% polyester 20% cotton |
Show UNSPSC/ECL@SS
£ 32.47 excl. VAT
/ Each
£ 38.96 incl. VAT
- Usually arrives within 14 working days
