ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 52S


ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE

References
orn:2800.GT.S.52
rubix:354A6225
ean:5055748759906
brand logo
brand logo
Technical specifications
Colourgrey
Size52s
Main materialcotton/polyester
See all Specifications

Product details : ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 52S


These versatile hardwearing trousers include external Cordura kneepad pockets, for working at all levels.

Strengths

• Multi-functional hard wearing tradesman trousers
• Triple stitching on all main seams
• Multiple pockets with extra strong lining including two front, two rear and combat leg and rule pockets
• Part-elasticated waistband for comfort
• High quality pocket liners for durability
• Heavy duty, non-scratch fixing stud on waistband
• Brass YKK zip
• Functional D-Ring
• External kneepad pocket
• Versatile hanging pockets that can be tucked away for comfort and a superior image
• Black (grey stitching) - Graphite (black stitching) - Navy (navy stitching)
• 3 leg lengths: Short (29"), Regular (32"), Tall (35")

Technical specifications


Attributes
Colourgrey
Size52s
Main materialcotton/polyester
Grammage245 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 28.67 excl. VAT
/ Each
£ 34.40 incl. VAT
  • Usually arrives within 14 working days