ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 38R
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK
See technical informationReferences
Orn:2850.ANBK.R.38
Rubix:232A6611
EAN:5055748766676

Product details : ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 38R
These two-tone tradesman trouses tick the box when it comes to looking fashionable and being versatile.
Strengths
• Multi-functional, hard-wearing tradesman trousers
• Triple stitching on all main seams
• Multiple pockets with extra strong lining including two front, two rear and combat leg and rule pockets
• Part-elasticated waistband for comfort
• High quality pocket liners for durability
• Heavy duty, non-scratch fixing stud on waistband
• High quality brass YKK zip with lifetime guarantee
• Functional D-Ring
• External kneepad pocket
• Versatile hanging pockets that can be tucked away for comfort and a superior image
• Anthracite (black stitching)
• 3 leg lengths: Short (29"), Regular (32"), Tall (35")
Technical specifications
Attributes
| Colour | anthracite |
|---|---|
| Size | 38 |
| Main material | cotton/polyester |
| Secondary colour | black |
| Grammage | 425 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 31.99 excl. VAT
/ Each
£ 38.39 incl. VAT
- Usually arrives within 14 working days
Size
38
