ORN 2900 VULTURE BALLISTIC TROUSER NAVY 52T
ORN 2900-15 VULTURE BALLISTIC TROUSERS NAVY TALL
See technical informationReferences
Orn:2900-15-NVY-52T
Rubix:211A8613
EAN:5055748721774

Product details : ORN 2900 VULTURE BALLISTIC TROUSER NAVY 52T
• Best selling, multi functional, hardwearing trouser
• Slight elastication at sides of waistband - very comfortable to wear
• Multiple pockets with extra strong lining including 2 front & 2 rear pockets
• Combat style leg pockets
• Heavy duty non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength
• Nylon panel on outer leg for puncture & cut resistance
• Puncture resistance Level 4 (EN 388:2016)
• Cut Level B (EN 388:2016)
• Tear strength Level 4 (EN 388:2016)
• High quality brass YKK zip with lifetime guarantee
• Leg: Short (29”) Regular (32”) Tall (35”)
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 52 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 65% polyester, 35% cotton |
Show UNSPSC/ECL@SS
£ 29.50 excl. VAT
/ Each
£ 35.40 incl. VAT
- Usually arrives within 14 working days
